Vertical Rod, 48 in. Door W, Series 19

  • Mfr # F19-V-EO SP313 4FT RHR

  • Zoro # G4068429


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Series
19
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F19-V-EO SP313 4FT RHR
Zoro #
G4068429
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
1 3/4 in
Door Height
84 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
4 ft
Door Height - Maximum
84 in

Details

Series
19
Exit Device Type
Surface Vertical Rod
Door Handing
Right Hand Reversible
Finish
Dark Bronze
Fire Rated
Yes
Grade
1
Item
Surface Vertical Rod
Standards
ANSI A156.3 2001 Grade 1
Performance
Medium Duty
ADA Compliant
Yes
Electrical/Mechanical
Mechanical
Lockdown Type
Less Dogging
Lockset Function
Commercial Buildings, Multi-Family, Office, Retail Stores
Performance Grade
3
Exit Bar Style
Crossbar
ANSI/BHMA Finish
Dark Bronze Painted
ANSI Grade
1
Lockset Type
Mechanical
Hand Orientation
Non-Handed

Description

Surface Vertical Rod, Surface Vertical Rod, Less Dogging, Medium Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 48 in, Series 19, Door Height 84 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes, Standards ANSI A156.3 2001 Grade 1, Lockset Function Commercial Buildings, Multi-Family, Office, Retail Stores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.