W Series Privacy Avalon Lever Lock with 30206 Latch 30148 Strike Matte Black Finish

  • Mfr # W301AVA622

  • Zoro # G915503051


product price:  $76.15
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Series
W Series
Handle Length
7.4 in
Material
Zinc Base
Width
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W301AVA622
Zoro #
G915503051
UPC #
43156557639
Country of Origin
Mexico

Dimensions

Handle Length
7.4 in
Width
6.1 in

Details

Finish
Matte Black
Series
W Series
Material
Zinc Base
Color
Matte Black

Description

For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.