W Series Privacy Dane Lever Lock with 30206 Latch 30148 Strike Satin Nickel Finish

  • Mfr # W301DAN619

  • Zoro # G615501746


product price:  $76.15
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Series
W Series
Handle Length
7.4 in
Color
Satin Nickel
Width
6.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W301DAN619
Zoro #
G615501746
UPC #
-
Country of Origin
Mexico

Dimensions

Handle Length
7.4 in
Width
6.2 in

Details

Finish
Satin Nickel
Series
W Series
Color
Satin Nickel
Material
Zinc Base

Description

Falcon prides itself on simple, cost-effective products that meet or exceed life safety and building requirements. But beyond this, Falcon has one of the most extensive lines of products in the market, with applications for a variety of security and safety needs. Because of their interchangeable cores, Falcon locks can be re-keyed quickly in the event of a lost or stolen key by simply removing the core. This simple process makes changing locks easy and seamless, without the need for a locksmith. Falcon is the perfect option for customers who are interested in high quality, cost-effective safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.