Shop FALCON
See all product information
Create Account
Wet Cleaning Wipes, Canister
Mfr # MCSS
Zoro # G1460663
product price:Â $7.25
/eaKey Features
Recommended For
Any Most Surfaces, Computer Monitors, TV Screens
Sheet Size
10-1/2 x 7-1/2 in
Features
Washable, Non-abrasive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MCSS
Zoro #
G1460663
UPC #
086216118753
Country of Origin
China
Dimensions
Sheet Size
10-1/2 x 7-1/2 in
Details
Item
Wet Cleaning Wipes
Recommended For
Any Most Surfaces, Computer Monitors, TV Screens
Features
Washable, Non-abrasive
Description
Wet Cleaning Wipes, Primary Chemical Not Applicable, Wet Contact Time No Efficacy, 0.45 lb, Container Type Canister, Sheet Size 10-1/2 x 7-1/2 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Shammy, Application Screen Cleaning, Color Black, Gray, White, Disposable/ Reusable Reusable, Formula Not Applicable, Material Microfiber, NSF Rating Not Rated, Sheet Length 10 1/2 in, Sheet Width 7 1/2 in, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.