Black ACM Panel 24in x 72in x 1/4in - Paintable, Lightweight, Ideal for Signs & Graphics

  • Mfr # ACP-Black-1/4-2472

  • Zoro # G322578062


product price:  $90.75
/ea
Free Shipping & Returns

Key Features

Width
24 in
Finish
Black Matte
Size
24 x 72
Core
Polyethylene
Front Face
Black Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACP-Black-1/4-2472
Zoro #
G322578062
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
24 in
Size
24 x 72
Length
72 in
Height
1/4 in
Thickness
1/4 in

Details

Finish
Black Matte
Core
Polyethylene
Front Face
Black Matte
Color
Black
Back Face
Off-White
Aluminum Skin
0.10mm
Material
Aluminum Composite
Item
ACM Panel

Description

Falken Design ACM (Aluminum Composite Material) Panel is a premium, high-quality sheet made from two thin aluminum layers bonded to a solid polyethylene core. This structure provides an exceptional combination of strength, rigidity, and low weight, making it ideal for both indoor and outdoor applications where durability and visual appeal are essential. This panel features a dual-color design-the front side is black matte, offering a modern, professional appearance for signage, graphics, or decorative use, while the back side is off-white, providing flexibility for two-sided applications or added contrast. The smooth matte surface delivers excellent flatness and can be easily painted using a primer made for plastic, followed by a polyurethane-based paint for best adhesion and finish. Falken Design ACM Panels are weather-resistant, corrosion-resistant, and easy to cut, route, or fabricate using standard tools. The layered construction ensures dimensional stability and prevents warping, even when exposed to changing temperatures and outdoor conditions. Key Features: - Dual-sided design: Front side black matte, back side off-white. - Can be painted using a plastic primer and polyurethane-based paint. - Constructed from two aluminum sheets bonded to a solid polyethylene core. - Smooth, flat surface ideal for printing, painting, or vinyl application. - Lightweight yet rigid-stronger and more stable than single-layer aluminum. - Weather- and corrosion-resistant for long-term indoor and outdoor use. - Easy to cut, route, or shape using standard fabrication tools. - Available in multiple sizes and finishes for creative flexibility. Common Applications: - Indoor and outdoor signage and displays - Retail and exhibition graphics - Wall cladding and decorative panels - POP (Point of Purchase) displays and store fixtures - Custom enclosures, backdrops, and architectural elements - DIY and fabrication projects Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years, providing reliable and high-quality materials to professionals across multiple industries. As a well-known supplier on the internet, Falken Design has earned a strong reputation for quality, consistency, and excellent customer service. With over a decade of experience, the company continues to deliver quality materials that are durable, versatile, and easy to work with.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.