Black Coroplast Sign Board 36in x 48in x 3/16in - Lightweight, DIY, Signs & Displays

  • Mfr # PolyPro-Black-3/16-3648

  • Zoro # G822578296


product price:  $31.15
/ea

Key Features

Plastic Thickness
3/16 in
Surface
Paintable and Printable
Height
3/16 in
Length (In.)
48 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PolyPro-Black-3/16-3648
Zoro #
G822578296
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
3/16 in
Height
3/16 in
Length (In.)
48 in
Size
36 x 48
Width (In.)
36 in

Details

Item
Coroplast Sign Board
Color
Black
Surface
Paintable and Printable
Finish
Matte
Material
Polypropylene

Description

Falken Design Black Coroplast Sign Board is a high-quality, lightweight polypropylene sheet designed for durable signage and display applications. Its black smooth surface is ideal for printing, painting, or applying adhesive graphics, providing a professional and sleek appearance. Coroplast is weather-resistant, waterproof, and impact-resistant, ensuring your signs remain durable and visually striking over time. Key Features: - Black smooth surface suitable for printing, painting, or vinyl graphics. - Lightweight yet durable - easy to transport and install. - Weather- and water-resistant for indoor or outdoor applications. - Impact-resistant and flexible for easy handling and installation. - Easy to cut, drill, or score for custom shapes and sizes. Common Applications / Uses: - Event signage - directional signs, promotional banners, trade show displays. - Retail and point-of-purchase displays - highlights products or promotions. - Construction and safety signage - temporary site notices, warnings, and directional signs. - Political or real estate signage - temporary outdoor signs for campaigns or property listings. - DIY and creative projects - stencils, custom signs, decorative panels, and school projects. - High-contrast signage - black background with bright text/graphics for maximum visibility. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality corrugated polypropylene sheets. Known for consistent quality, durability, and professional-grade materials, Falken Design provides versatile boards suitable for both professional and DIY applications.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products