Bronze Translucent Acrylic Sheet 36in x 60in x 1/8in - Strong, Lightweight, Decorative

  • Mfr # AC-Bronze-2370--1/8-3660

  • Zoro # G822578586


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze Translucent
Length (In.)
60 in
Plastic Thickness
1/8 in
Finish
Smooth Glossy
Width (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC-Bronze-2370--1/8-3660
Zoro #
G822578586
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
60 in
Size
36 x 60
Plastic Thickness
1/8 in
Width (In.)
36 in
Height
1/8 in

Details

Color
Bronze Translucent
Finish
Smooth Glossy
Material
Acrylic
Item
Acrylic Sheet

Description

Falken Design Acrylic Bronze Translucent Sheet is a premium-quality, durable plastic sheet featuring a warm bronze tint and approximately 10% light transmission. This translucent sheet allows light to pass through while reducing glare and visibility, offering both privacy and style. It’s an excellent choice for architectural, decorative, and protective applications where diffused light and a sleek, modern look are desired. Both sides of the sheet are covered with protective paper masking to prevent scratches, dust, and surface damage during handling or fabrication. The bronze-tinted translucent finish provides a subtle shading effect while maintaining smooth, polished surfaces on both sides. Falken Design Acrylic Bronze Sheets are lightweight, impact-resistant, and easy to cut, drill, or fabricate using standard tools. The material is resistant to moisture, corrosion, and UV exposure, making it suitable for both indoor and outdoor use while maintaining color stability and strength over time. Key Features: - Translucent bronze tint with about 10% light transmission. - Protective paper masking on both sides for scratch protection. - Lightweight, impact-resistant, and safer than glass. - Easy to cut, drill, route, or thermoform with standard tools. - Resistant to UV, moisture, and weathering. - Smooth, polished surfaces ideal for modern and decorative applications. - Provides privacy while allowing diffused light to pass through. Common Applications: - Decorative panels and privacy partitions - Window glazing and skylights for natural light diffusion - Boat and RV windows, machine guards, and display covers - Retail signage, store fixtures, and display cases - Light diffusers for LED panels and architectural lighting - Furniture inserts, cabinet doors, and interior design features - DIY crafts, hobby projects, and home improvement uses Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years, offering high-quality, durable plastic sheets used in commercial, residential, and creative projects. As a well-known online supplier, Falken Design is recognized for reliability, consistency, and superior customer service. With over a decade of experience, the company provides materials that are easy to work with, long-lasting, and built for professional results.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.