Brushed Gold ACM Panel 36in x 48in x 1/8in - Paintable, Lightweight, Ideal for Signs
- Mfr # ACP-Brushed Gold-1/8-3648
- Zoro # G322578758
product price:Â
$
73.75
/ea
Key Features
Material
Aluminum Composite
Thickness
1/8 in
Core
Polyethylene
Back Face
Off-White
Aluminum Skin
0.10mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACP-Brushed Gold-1/8-3648
- Zoro #
- G322578758
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Thickness
- 1/8 in
- Height
- 1/8 in
- Length
- 48 in
- Width
- 36 in
- Size
- 36 x 48
Details
- Item
- ACM Panel
- Material
- Aluminum Composite
- Core
- Polyethylene
- Back Face
- Off-White
- Aluminum Skin
- 0.10mm
- Front Face
- Brushed Gold
- Finish
- Brushed Gold
- Color
- Brushed Gold
Description
Falken Design ACM (Aluminum Composite Material) Panel is a premium, high-quality sheet made from two thin aluminum layers bonded to a solid polyethylene core. This construction delivers an exceptional balance of strength, rigidity, and light weight, making it ideal for both indoor and outdoor applications where durability and a professional finish are essential. This panel features a brushed gold finish on the front side for a luxurious, modern appearance, and a matte off-white backing for versatility in dual-sided or interior applications. The brushed gold surface adds an elegant metallic look that enhances architectural, commercial, and decorative projects. The panel’s surface can also be painted using a primer made for plastic, followed by a polyurethane-based paint for long-lasting adhesion and finish. Falken Design ACM Panels are weather-resistant, corrosion-resistant, and easy to cut, route, or fabricate using standard tools. Their layered design ensures dimensional stability and prevents warping, even when exposed to varying temperatures or outdoor environments. Key Features: - Dual-sided design: Front side brushed gold, back side matte off-white. - Can be painted using a plastic primer and polyurethane-based paint. - Constructed from two aluminum sheets bonded to a solid polyethylene core. - Smooth, flat surface ideal for printing, painting, or vinyl application. - Lightweight yet rigid-stronger and more stable than single-layer aluminum. - Weather- and corrosion-resistant for long-term indoor and outdoor use. - Easy to cut, route, or shape with standard fabrication tools. - Available in multiple sizes and finishes for creative flexibility. Common Applications: - Indoor and outdoor signage and displays - Retail and exhibition graphics - Wall cladding and decorative panels - POP (Point of Purchase) displays and store fixtures - Custom enclosures, backdrops, and architectural elements - DIY and fabrication projects Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years, providing reliable and high-quality materials to professionals across multiple industries. As a well-known supplier on the internet, Falken Design has earned a strong reputation for quality, precision, and excellent customer service. With over a decade of experience, the company continues to deliver quality materials that are durable, versatile, and easy to work with.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.