Brushed Gold ACM Panel 48in x 96in x 1/8in - Paintable, Lightweight, Ideal for Signs

  • Mfr # ACP-Brushed Gold-1/8-4896

  • Zoro # G322578901


product price:  $188.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Core
Polyethylene
Thickness
1/8 in
Back Face
Off-White
Front Face
Brushed Gold
Aluminum Skin
0.10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACP-Brushed Gold-1/8-4896
Zoro #
G322578901
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
1/8 in
Width
48 in
Size
48 x 96
Length
96 in
Height
1/8 in

Details

Core
Polyethylene
Back Face
Off-White
Front Face
Brushed Gold
Aluminum Skin
0.10mm
Color
Brushed Gold
Material
Aluminum Composite
Finish
Brushed Gold
Item
ACM Panel

Description

Falken Design ACM (Aluminum Composite Material) Panel is a premium, high-quality sheet made from two thin aluminum layers bonded to a solid polyethylene core. This construction delivers an exceptional balance of strength, rigidity, and light weight, making it ideal for both indoor and outdoor applications where durability and a professional finish are essential. This panel features a brushed gold finish on the front side for a luxurious, modern appearance, and a matte off-white backing for versatility in dual-sided or interior applications. The brushed gold surface adds an elegant metallic look that enhances architectural, commercial, and decorative projects. The panel’s surface can also be painted using a primer made for plastic, followed by a polyurethane-based paint for long-lasting adhesion and finish. Falken Design ACM Panels are weather-resistant, corrosion-resistant, and easy to cut, route, or fabricate using standard tools. Their layered design ensures dimensional stability and prevents warping, even when exposed to varying temperatures or outdoor environments. Key Features: - Dual-sided design: Front side brushed gold, back side matte off-white. - Can be painted using a plastic primer and polyurethane-based paint. - Constructed from two aluminum sheets bonded to a solid polyethylene core. - Smooth, flat surface ideal for printing, painting, or vinyl application. - Lightweight yet rigid-stronger and more stable than single-layer aluminum. - Weather- and corrosion-resistant for long-term indoor and outdoor use. - Easy to cut, route, or shape with standard fabrication tools. - Available in multiple sizes and finishes for creative flexibility. Common Applications: - Indoor and outdoor signage and displays - Retail and exhibition graphics - Wall cladding and decorative panels - POP (Point of Purchase) displays and store fixtures - Custom enclosures, backdrops, and architectural elements - DIY and fabrication projects Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years, providing reliable and high-quality materials to professionals across multiple industries. As a well-known supplier on the internet, Falken Design has earned a strong reputation for quality, precision, and excellent customer service. With over a decade of experience, the company continues to deliver quality materials that are durable, versatile, and easy to work with.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.