Shop FALKEN DESIGN
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Clear Corrugated Polycarbonate Sheet 33in x 96in x 1/16in - Sturdy - Set of 5, 5PK
- Mfr # COR-PC-Clear-1/16-3396(5x)
- Zoro # G622578335
product price:Â
$
339.99
/pk of 5, $68.00/ea
Key Features
Plastic Thickness
1/16 in
Mechanical Performance
Virtually Unbreakable
Structural Profile
Corrugated
Length (In.)
96 in
Finish
Smooth glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COR-PC-Clear-1/16-3396(5x)
- Zoro #
- G622578335
- UPC #
- -
- Country of Origin
- China
Dimensions
- Plastic Thickness
- 1/16 in
- Length (In.)
- 96 in
- Height
- 5 in
- Width (In.)
- 33 in
- Size
- 33 x 96
Details
- Item
- Corrugated Polycarbonate Sheet
- Color
- Clear
- Mechanical Performance
- Virtually Unbreakable
- Structural Profile
- Corrugated
- Finish
- Smooth glossy
- Material
- Polycarbonate
Description
Falken Design Corrugated Clear Polycarbonate Roof Panel is a high-quality, transparent roofing solution designed for strength, durability, and excellent light transmission. Made from rigid, virtually unbreakable polycarbonate, these panels provide superior impact resistance, weather protection, and UV stability, making them ideal for both residential and commercial applications. The corrugated design ensures structural support, rigidity, and efficient water runoff. Key Features: - Clear polycarbonate construction for maximum light transmission. - Lightweight yet extremely durable - resistant to impacts and breakage. - UV-resistant and weatherproof for long-lasting outdoor performance. - Corrugated design for structural strength and efficient water drainage. - Easy to cut, trim, and install for custom roofing or siding projects. Common Applications / Uses: - Greenhouses and garden structures - provides natural light while protecting plants. - Patio, pergola, and carport roofing - lightweight, durable, and transparent. - Industrial and commercial roofing - warehouses, sheds, and covered walkways. - Skylights and sunrooms - allows sunlight while protecting from rain and debris. - Bus stops, outdoor shelters, and covered walkways - protects from rain while letting in natural light. - DIY and renovation projects - transparent roofing for home or commercial projects. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality polycarbonate panels. Known for consistent quality, durability, and professional-grade materials, Falken Design provides panels that are strong, lightweight, and easy to work with for both professional builders and DIY enthusiasts.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.