Clear Ribbed Polycarbonate Panel 37in x 96in x 1/16in - Strong & Lightweight - Set of 10, 10PK

  • Mfr # Rib-PC-RP--Clear-1/16-3796(10x)

  • Zoro # G722578488


product price:  $380.99
/pk 10, $38.10/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Plastic Thickness
1/16 in
Structural Profile
Ribbed
Length (In.)
96 in
Mechanical Performance
Virtually Unbreakable
Finish
Smooth glossy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Rib-PC-RP--Clear-1/16-3796(10x)
Zoro #
G722578488
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1/16 in
Length (In.)
96 in
Size
37 x 96
Height
10 in
Width (In.)
37 in

Details

Item
Ribbed Polycarbonate Panel
Color
Clear
Structural Profile
Ribbed
Mechanical Performance
Virtually Unbreakable
Finish
Smooth glossy
Material
Polycarbonate

Description

Falken Design Clear Ribbed Polycarbonate Roof Panel is a high-performance roofing solution that combines strength, clarity, and weather resistance. Made from virtually unbreakable polycarbonate, this panel is stormproof, UV-resistant, and designed to provide excellent light transmission while offering long-term protection from the elements. The ribbed profile adds structural rigidity and promotes efficient water drainage, making it ideal for both residential and commercial outdoor installations. Polycarbonate sheets are commonly used for stormproofing, and here’s why: 1. Impact Resistance: Polycarbonate is up to 250 times stronger than glass of the same thickness. It withstands high winds, hail, and flying debris better than standard acrylic or glass panels. 2. Weather Durability: Designed to resist yellowing, cracking, and shattering in extreme sunlight or storm exposure. 3. UV and Heat Protection: Features built-in UV blocking that reduces heat buildup and protects from harmful rays while maintaining optical clarity. Key Features: - Stormproof and impact-resistant - ideal for areas with severe weather. - Clear, high-light-transmission polycarbonate - allows maximum natural daylight. - Ribbed profile - enhances strength and provides superior water runoff. - UV-resistant coating - maintains clarity and prevents discoloration. - Lightweight and easy to install - can be cut and fastened using standard tools. - Virtually unbreakable and low-maintenance - designed for long-term outdoor performance. Common Applications / Uses: - Patio, pergola, and carport roofing - bright, clear coverage with weather protection. - Greenhouses and garden structures - lets sunlight in while shielding plants. - Skylights and awnings - provides natural light with durable protection. - Covered walkways and outdoor shelters - safe, transparent coverage from rain and debris. - Industrial and agricultural buildings - for long-lasting, light-diffusing roofing. - DIY projects and home upgrades - easy to handle and install for custom builds. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of durable and high-quality building materials. Our panels are engineered for performance, strength, and reliability, making them the preferred choice of builders, fabricators, and DIY users across the U.S.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.