Shop FALKEN DESIGN
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Galvalume Plus Corrugated Metal Roof Panel 34in x 96in x 7/8in - 26 GA - Long-Lasting Outdoor
- Mfr # Cor-Metal-RP-Galvalume Plus-7/8" - 26 GA-3496
- Zoro # G122578958
product price:Â
$
137.99
/ea
Key Features
Color
Grey
Material
Steel
Height
1.25 in
Thickness
26 GA
Finish
Metalic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Cor-Metal-RP-Galvalume Plus-7/8" - 26 GA-3496
- Zoro #
- G122578958
- UPC #
- -
- Country of Origin
- United States
- Item
- Corrugated Metal Roof Panel
- Color
- Grey
- Material
- Steel
- Finish
- Metalic
- Surface Treatment
- Galvanized
Dimensions
- Size
- 34 x 96
- Height
- 1.25 in
- Thickness
- 26 GA
- Length
- 96 in
- Width
- 34 in
Description
Falken Design Corrugated Metal Roof Panel is a high-quality metal roofing solution with a Galvalume Plus coating designed for superior strength, durability, and long-lasting performance. The Galvalume Plus coating provides enhanced corrosion resistance, excellent UV protection, and superior weatherability, while the corrugated design adds rigidity, structural support, and efficient water runoff, ensuring reliable performance in all conditions. Key Features: - Galvalume Plus-coated corrugated metal for superior corrosion resistance and weather protection. - Lightweight yet strong - easy to handle and install. - Durable, weather-resistant, and long-lasting for outdoor applications. - Ideal for residential, commercial, and industrial roofing. - Can be cut or trimmed for custom sizes and shapes. Common Applications / Uses: - Residential roofing - homes, sheds, garages, carports. - Commercial and industrial buildings - warehouses, factories, storage facilities. - Agricultural structures - barns, silos, livestock shelters. - Outdoor structures - pergolas, awnings, patio covers. - DIY and renovation projects - lightweight, durable panels for custom roofing or siding. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality metal roofing panels. Known for consistent quality, structural reliability, and professional-grade materials, Falken Design provides panels that are strong, durable, and easy to work with for builders and DIY enthusiasts.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.