Shop FALKEN DESIGN
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Galvalume Plus Ribbed Metal Roof Panel 38in x 96in x 26 GA - Durable - Set of 10, 10PK
- Mfr # Rib-Metal-RP-Galvalume Plus-26 GA-3896(10x)
- Zoro # G522578497
product price:Â
$
572.99
/pk of 10, $57.30/ea
Key Features
Size
38" x 96"
Color
Light Gray
Material
Steel
Coating
Galvanized
Surface Treatment
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Rib-Metal-RP-Galvalume Plus-26 GA-3896(10x)
- Zoro #
- G522578497
- UPC #
- -
- Country of Origin
- United States
- Item
- Ribbed Metal Roof Panel
- Color
- Light Gray
- Material
- Steel
- Coating
- Galvanized
- Surface Treatment
- Galvanized
- Finish
- Metalic
Dimensions
- Size
- 38" x 96"
- Height
- 3.5 in
- Width
- 38 in
- Thickness
- 26 GA
- Length
- 96 in
Description
Falken Design Ribbed Metal Roof Panel is a high-quality metal roofing solution with a Galvalume Plus coating, designed for strength, durability, and long-lasting performance. The ribbed profile provides enhanced rigidity, structural support, and efficient water runoff, while the Galvalume Plus coating offers superior corrosion resistance, UV protection, and long-term weatherability, making it ideal for residential, commercial, and industrial applications. Key Features: - Galvalume Plus-coated ribbed metal for superior corrosion resistance and long-lasting durability. - Lightweight yet strong - easy to handle, transport, and install. - Weather- and corrosion-resistant for long-term outdoor performance. - Ribbed design adds structural strength and improves water drainage. - Suitable for custom sizing, cutting, and installation. Common Applications / Uses: - Residential roofing - homes, garages, sheds, and carports. - Commercial and industrial buildings - warehouses, factories, storage facilities. - Agricultural structures - barns, silos, livestock shelters. - Outdoor structures - pergolas, awnings, covered walkways, and patio covers. - DIY and renovation projects - roofing, siding, and custom metal projects. - Fencing and wall panels - durable metal panels for structural and decorative use. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality metal roofing panels. Known for consistent quality, structural reliability, and professional-grade materials, Falken Design provides panels that are strong, durable, and easy to work with for builders and DIY enthusiasts.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.