Shop FALKEN DESIGN
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Galvalume Plus Ribbed Metal Roof Panel 38in x 96in x 26 GA - Durable - Set of 20, 20PK
Mfr # Rib-Metal-RP-Galvalume Plus-26 GA-3896(20x)
Zoro # G722578525
product price:Â $1,176.99
/pk 20, $58.85/eaKey Features
Size
38 x 96
Color
Light Gray
Material
Steel
Coating
Galvanized
Surface Treatment
Galvanized
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Rib-Metal-RP-Galvalume Plus-26 GA-3896(20x)
Zoro #
G722578525
UPC #
-
Country of Origin
United States
Dimensions
Size
38 x 96
Length
96 in
Width
38 in
Thickness
26 GA
Height
6 in
Details
Item
Ribbed Metal Roof Panel
Color
Light Gray
Material
Steel
Coating
Galvanized
Surface Treatment
Galvanized
Finish
Metalic
Description
Falken Design Ribbed Metal Roof Panel is a high-quality metal roofing solution with a Galvalume Plus coating, designed for strength, durability, and long-lasting performance. The ribbed profile provides enhanced rigidity, structural support, and efficient water runoff, while the Galvalume Plus coating offers superior corrosion resistance, UV protection, and long-term weatherability, making it ideal for residential, commercial, and industrial applications. Key Features: - Galvalume Plus-coated ribbed metal for superior corrosion resistance and long-lasting durability. - Lightweight yet strong - easy to handle, transport, and install. - Weather- and corrosion-resistant for long-term outdoor performance. - Ribbed design adds structural strength and improves water drainage. - Suitable for custom sizing, cutting, and installation. Common Applications / Uses: - Residential roofing - homes, garages, sheds, and carports. - Commercial and industrial buildings - warehouses, factories, storage facilities. - Agricultural structures - barns, silos, livestock shelters. - Outdoor structures - pergolas, awnings, covered walkways, and patio covers. - DIY and renovation projects - roofing, siding, and custom metal projects. - Fencing and wall panels - durable metal panels for structural and decorative use. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality metal roofing panels. Known for consistent quality, structural reliability, and professional-grade materials, Falken Design provides panels that are strong, durable, and easy to work with for builders and DIY enthusiasts.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.