Shop FALKEN DESIGN
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Galvalume Plus Ribbed Metal Roof Panel 38in x 96in x 26 GA - Durable - Set of 5, 5PK
Mfr # Rib-Metal-RP-Galvalume Plus-26 GA-3896(5x)
Zoro # G522578534
product price:Â $327.99
/pk 5, $65.60/eaKey Features
Size
38 x 96
Color
Light Gray
Material
Steel
Coating
Galvanized
Width
38 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Rib-Metal-RP-Galvalume Plus-26 GA-3896(5x)
Zoro #
G522578534
UPC #
-
Country of Origin
United States
Dimensions
Size
38 x 96
Width
38 in
Thickness
26 GA
Height
2.25 in
Length
96 in
Details
Item
Ribbed Metal Roof Panel
Color
Light Gray
Material
Steel
Coating
Galvanized
Finish
Metalic
Surface Treatment
Galvanized
Description
Falken Design Ribbed Metal Roof Panel is a high-quality metal roofing solution with a Galvalume Plus coating, designed for strength, durability, and long-lasting performance. The ribbed profile provides enhanced rigidity, structural support, and efficient water runoff, while the Galvalume Plus coating offers superior corrosion resistance, UV protection, and long-term weatherability, making it ideal for residential, commercial, and industrial applications. Key Features: - Galvalume Plus-coated ribbed metal for superior corrosion resistance and long-lasting durability. - Lightweight yet strong - easy to handle, transport, and install. - Weather- and corrosion-resistant for long-term outdoor performance. - Ribbed design adds structural strength and improves water drainage. - Suitable for custom sizing, cutting, and installation. Common Applications / Uses: - Residential roofing - homes, garages, sheds, and carports. - Commercial and industrial buildings - warehouses, factories, storage facilities. - Agricultural structures - barns, silos, livestock shelters. - Outdoor structures - pergolas, awnings, covered walkways, and patio covers. - DIY and renovation projects - roofing, siding, and custom metal projects. - Fencing and wall panels - durable metal panels for structural and decorative use. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality metal roofing panels. Known for consistent quality, structural reliability, and professional-grade materials, Falken Design provides panels that are strong, durable, and easy to work with for builders and DIY enthusiasts.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.