Shop FALKEN DESIGN

Natural Coroplast Sign Board 36in x 48in x 3/16in - Lightweight, DIY, Signs & Displays

  • Mfr # PolyPro-Natural-3/16-3648

  • Zoro # G322578161


product price:  $32.85
/ea

Key Features

Plastic Thickness
3/16 in
Surface
Paintable and Printable
Finish
Matte
Height
3/16 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PolyPro-Natural-3/16-3648
Zoro #
G322578161
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
3/16 in
Size
36 x 48
Height
3/16 in
Width (In.)
36 in
Length (In.)
48 in

Details

Item
Coroplast Sign Board
Color
Natural
Surface
Paintable and Printable
Finish
Matte
Material
Polypropylene

Description

Falken Design Natural Coroplast Sign Board is a high-quality, lightweight polypropylene sheet designed for durable signage and display applications. Its light beige / off-white smooth surface is ideal for printing, painting, or applying adhesive graphics, providing a neutral and professional appearance. Coroplast is weather-resistant, waterproof, and impact-resistant, ensuring your signs remain durable and reliable over time. Key Features: - Light beige / off-white smooth surface suitable for printing, painting, or vinyl graphics. - Lightweight yet durable - easy to transport and install. - Weather- and water-resistant for indoor or outdoor applications. - Impact-resistant and flexible for easy handling and installation. - Easy to cut, drill, or score for custom shapes and sizes. Common Applications / Uses: - Yard, political, and real estate signage - ideal for temporary outdoor signs. - Construction and site signage - durable panels for warnings, directions, and notices. - Event and directional signage - trade shows, fairs, and outdoor events. - Retail and point-of-purchase displays - neutral background for printed graphics. - DIY projects and creative crafts - stencils, custom signs, or decorative panels. - Temporary or seasonal signage - easy to install and remove for short-term applications. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality corrugated polypropylene sheets. Known for consistent quality, durability, and professional-grade materials, Falken Design provides versatile boards suitable for both professional and DIY applications.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products