Silver Acrylic Mirror 12in x 24in x 1/8in - Lightweight, Shatterproof, DIY Crafts & Design
- Mfr # AC-MIR-Silver-1/8-1224
- Zoro # G322578550
product price:Â
$
22.25
/ea
Key Features
Plastic Thickness
1/8 in
Width (In.)
12 in
Length (In.)
24 in
Height
1/8 in
Finish
Smooth Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC-MIR-Silver-1/8-1224
- Zoro #
- G322578550
- UPC #
- -
- Country of Origin
- China
Dimensions
- Plastic Thickness
- 1/8 in
- Width (In.)
- 12 in
- Length (In.)
- 24 in
- Height
- 1/8 in
- Size
- 12 x 24
Details
- Item
- Acrylic Mirror
- Color
- Silver
- Finish
- Smooth Glossy
- Material
- Acrylic
- Mirror Coating
- Silver
Description
Falken Design Acrylic Mirror Silver Sheet is a premium-quality, durable plastic sheet that provides the reflective appearance of traditional glass mirrors while remaining lightweight and shatter-resistant. This sheet is ideal for decorative, signage, and functional applications where both aesthetics and safety are important. The front side features a reflective silver mirror finish, while the back side has a protective opaque coating to ensure stability and longevity. Its smooth, polished surface delivers a clean and professional look suitable for interior design, signage, crafts, and architectural projects. Falken Design Acrylic Mirror Silver Sheets are lightweight, impact-resistant, and easy to cut, drill, or fabricate using standard tools. The acrylic material is resistant to moisture, corrosion, and shattering, making it a safe and durable alternative to traditional glass mirrors. Key Features: - Reflective silver mirror finish on the front, protective backing on the back. - Lightweight and shatter-resistant alternative to glass mirrors. - Can be easily cut, drilled, routed, or thermoformed with standard tools. - Resistant to impact, moisture, and corrosion. - Smooth, polished surface ideal for decorative, signage, or interior applications. - Suitable for DIY, craft, commercial, and architectural projects. Common Applications: - Interior wall panels and decorative features - Signage and display graphics - Retail fixtures and POP displays - DIY crafts, art installations, and design projects - Furniture accents and architectural highlights Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years, providing high-quality, durable plastic sheets to professionals across multiple industries. As a well-known supplier on the internet, Falken Design is recognized for quality, consistency, and excellent customer service. With over a decade of experience, the company continues to provide materials that are reliable, versatile, and easy to work with.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.