Fatpack Shock Absorbing Lanyard
- Mfr # 749406
- Zoro # G421890461
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Weight Capacity
59 to 140 kg
Standards
OSHA
Lifeline Material
Kevlar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 749406
- Zoro #
- G421890461
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 ft
Details
- Weight Capacity
- 59 to 140 kg
- Standards
- OSHA
- Lifeline Material
- Kevlar
Description
Fatpack Shock Absorbing Lanyard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.