This item is Discontinued.

Fallstop Concrete Anchor Connector, 2 In Ring Dia. V42PAWFP*

Concrete Anchor Connector, 2 In Ring Dia. (Discontinued)

  • Mfr # V42PAWFP*
  • Zoro # G4410174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V42PAWFP*
Zoro #
G4410174
UPC #
-
Country of Origin
United States

Dimensions

Length
11 1/2 in
Hole Depth
3 in
Hole Dia.
3/4 in
Width
2 in

Details

Item
Concrete Anchor Connector
Tensile Strength
5,000 lb
Weight Capacity
400 lb
Standards
OSHA, ANSI, CSA
Material
Aluminum, Stainless Steel
Installation
Temporary

Description

Concrete Anchor Connector, Weight Capacity 400 lb, Tensile Strength 5,000 lb, Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.