This item is Discontinued.

Fallstop Lifeline Anchor Device with Carabiner V4260C1*

Lifeline Anchor Device with Carabiner (Discontinued)

  • Mfr # V4260C1*
  • Zoro # G4410147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4260C1*
Zoro #
G4410147
UPC #
-
Country of Origin
China

Dimensions

Length
13 in

Details

Item
Lifeline Anchor Device with Carabiner
Standards
ANSI, OSHA and CSA requirements
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Hook Max. Opening
7/8 in
Material
Aluminum

Description

Lifeline Anchor Device with Carabiner, Weight Capacity 310 lb, Standards ANSI, OSHA and CSA requirements, Tensile Strength 5,000 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.