7016B Full Body Harness, 2XL/3XL, Mating Chest/ Tongue Leg Straps, Chest D-Ring

  • Mfr # 7016B2X3X

  • Zoro # G216318897


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
D-Ring Locations
Chest
RFID Equipped
No
Webbing Coating
Uncoated
Weight Capacity
425 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7016B2X3X
Zoro #
G216318897
UPC #
848013061300
Country of Origin
Mexico

Details

Harness Style
Vest
D-Ring Locations
Chest
RFID Equipped
No
Webbing Coating
Uncoated
Weight Capacity
425 lb
With Belt
No
Features
Paired Lanyard Parking Keepers
Item
Full Body Harness
Other Standards
CSA Z259.10-2018
Chest Strap Buckles
Mating
Includes Padding
Yes
Torso Adjustment
Revolver
ANSI Standards Met
ANSI Z359.11-2021
Harness Color
Black/Blue
Harness Application
General Use
Harness Sizing
2XL/3XL
Series
7016B
Padding Location
Shoulder
Industry
General Industry
Leg Strap Buckles
Tongue
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness D-Ring Material
Steel
Hardware Material
Steel

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Revolver, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Chest, RFID Equipped No, Industry General Industry, ANSI Standards Met ANSI Z359.11-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products