Zoro Homepage

7047FQC Fall Protection Harness, L, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 7047FQCL

  • Zoro # G610137032


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
General Use, Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7047FQCL
Zoro #
G610137032
UPC #
848013035905
Country of Origin
United States

Details

Item
Fall Protection Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
General Use, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
7047FQC
Includes Padding
No
ANSI Standards Met
ANSI Z359.11-2014
Padding Location
No Padding
Industry
Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production
Harness Color
Black/Blue
Harness D-Ring Material
PVC Coated Steel
Specialty Working Conditions
Arc Flash
Webbing Coating
Uncoated
Safety Features
Trauma Strap
Torso Adjustment
Mating

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material PVC Coated Steel, Harness Sizing L, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, Positioning, D-Ring Locations Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.