8087DFDQC Fall Protection Harness, M, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # 8087DFDQCM
Zoro # G810137092
product price: $269.09
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8087DFDQCM
Zoro #
G810137092
UPC #
848013023872
Country of Origin
United States
Details
Item
Fall Protection Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
8087DFDQC
Includes Padding
No
Padding Location
No Padding
Harness D-Ring Material
Steel
Hardware Material
Steel
Features
Buckles Feature Indicators for Positive Visual Engagement, Includes Paired Lanyard Parking Keepers and Nomex Label Cover
Harness Color
Black/Yellow
With Belt
No
Torso Adjustment
Mating
Webbing Coating
Uncoated
Industry
Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Specialty Working Conditions
Arc Flash
ANSI Standards Met
ANSI Z359.11-2021
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.