Carabiner Large Twist Lock, 2-1/4in Gate Opening
- Mfr # 8447
- Zoro # G508543167
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Lock Type
Twist lock
Tensile Strength
8,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8447
- Zoro #
- G508543167
- UPC #
- 848013097491
- Country of Origin
- United States
- Material
- Alloy Steel
- Lock Type
- Twist lock
- Tensile Strength
- 8,000 lbs
Description
Falltech 8447 carabiner large twist lock, 2-1/4 gate opening features: large twist lock 2-1/4 gate opening 3,600 lbs gate with captive pin option rugged forged alloy steel construction user installed steel captive pin helps to guard against misplacement or loss of carabiner when not in use rated at over 8,000 lbs meets the requirements of osha 1926.502 and ansi z359.1-2007/z359.12-2009
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.