Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ComforTech(R) Full Body Harness, L, 425 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 7083BL

  • Zoro # G8084387


product price: $410.53
/ea
Free Shipping & Returns

Key Features

Harness Sizing
L
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Chest
Harness Application
Construction, General Industry, Positioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7083BL
Zoro #
G8084387
UPC #
848013064134
Country of Origin
United States

Dimensions

Color and Size
Brown - L

Details

Item
Full Body Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Chest
Harness Application
Construction, General Industry, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359.1-2007, Z359.12-2009
Webbing Material
Polyester
Series
ComforTech(R)
Includes Padding
Yes
Torso Adjustment
Cam
Padding Location
Back, Leg, Shoulder
Harness Color
Brown
With Belt
No
Features
Connecting Carabiner, Load Indicating Swivel Carabiner
Hardware Material
Aluminum
Harness D-Ring Material
Aluminum
RFID Equipped
No
Webbing Coating
Uncoated
ANSI Standards Met
ANSI Z359.11-2021
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA Z259.10-2018
Industry
Construction, General Industry

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Brown, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.