FT-Iron Full Body Harness, 2XL, Mating Chest/ Tongue Leg Straps, Back, Chest, Hips D-Ring
Mfr # 8143BFD2X
Zoro # G616307545
product price: $287.99
/ea
Free Shipping & Returns
Key Features
D-Ring Locations
Back, Chest, Hips
Leg Strap Buckles
Tongue
Torso Adjustment
Mating
Industry
Construction, General Industry, Oil & Gas
With Belt
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8143BFD2X
Zoro #
G616307545
UPC #
848013077752
Country of Origin
United States
Details
D-Ring Locations
Back, Chest, Hips
Leg Strap Buckles
Tongue
Item
Full Body Harness
Torso Adjustment
Mating
Industry
Construction, General Industry, Oil & Gas
Harness Sizing
2XL
With Belt
No
Padding Location
Back, Shoulder
RFID Equipped
No
Weight Capacity
425 lb
Harness Color
Black
ANSI Standards Met
ANSI Z359.11-2021
Hardware Material
Aluminum, Steel
Harness Application
Climbing
Other Standards
CSA Z259.10-2018
Harness D-Ring Material
Aluminum
Includes Padding
Yes
Series
FT-Iron
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Features
Harness Style
Vest
Chest Strap Buckles
Mating
Description
Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.