Shop FALLTECH
See all product information
Create Account
FT-X Edgecore Self Retracting Lifeline, 1 Leg(s)
- Mfr # 84108RP5
- Zoro # G006170438
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
7.3 lb
Standards
ANSI Z359.14-2021, OSHA 1910.66, OSHA 1926.502
Number of Legs
1
Series
FT-X Edgecore
Anchoring Location
Overhead Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Lifeline Length
- 8 ft
- Rebar Hook Gate Opening Size
- 62 mm
Description
Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Not Applicable, Harness End Connection Material Not Applicable, Lifeline Length 8 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped No, Weight Capacity 7.3 lb, Series FT-X Edgecore
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.