Shop FALLTECH

FT-X Edgecore Self Retracting Lifeline, 1 Leg(s)

  • Mfr # 84108RP6
  • Zoro # G406170427

product price: 
$
360.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
7.3 lb
Number of Legs
1
Series
FT-X Edgecore
SRL Housing Material
Nylon
Includes
Carabiner
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84108RP6
Zoro #
G406170427
UPC #
848013015600
Country of Origin
United States
Item
Self Retracting Lifeline
Weight Capacity
7.3 lb
Number of Legs
1
Series
FT-X Edgecore
Anchorage End Connection
Carabiner
SRL Housing Material
Nylon
Includes
Carabiner
Anchoring Location
Overhead Only
Visual Load Indicator
Yes
Minimum User Weight
130 lb
Anchorage End Connection Material
Aluminum
Rescue Mode
Lower
Replaceable Lifeline
Yes
Lifeline Material
Kevlar
ANSI SRL Class (2021)
Class 2
Minimum Weight Capacity
130 lb
Other Standards
CSA Z259.2.2
ANSI Standards Met
ANSI Z359.14-2021
ANSI SRL Type
SRL-P
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Rescue Method
Self
Anchorage End Connection Type
Carabiner
Sealed
Yes
RFID Equipped
No
Product Type
Self-Retracting Lifeline
Dielectric Anchorage End Connection
No

Dimensions

Lifeline Length
8 ft

Description

Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Not Applicable, Harness End Connection Material Not Applicable, Lifeline Length 8 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped No, Weight Capacity 7.3 lb, Series FT-X Edgecore

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.