This item is Discontinued.

Falltech Full Body Harness, S, Polyester G8006S

Full Body Harness, S, Polyester (Discontinued)

  • Mfr # G8006S
  • Zoro # G5156663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8006S
Zoro #
G5156663
UPC #
-
Country of Origin
United States

Dimensions

Color and Size
Black/Yellow - S

Details

Item
Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Roughneck
Includes Padding
No
Stretchable
No
Includes
Hip-lifting D-rings
Adjustable
Yes
Front D-Ring
No
Side D-Rings
No
Harness Buckle Material
Steel
Harness D-Ring Material
Steel
Back D-Ring
Yes
Shoulder Strap Buckles
Friction / Pass-Through
Tensile Strength
5000 lb.
Subpelvic Strap
Yes
Hardware Material
Steel
Features
Multiple belly board attachment methods on upper or lower torso, multiple D-ring configurations available (sling seat, lumbar/restraint, dorsal extension), Paired friction roller torso adjusters
RFID Equipped
No
Webbing Coating
Uncoated
Torso Adjustment
Friction
Harness Color
Black/Yellow
With Belt
No
Padding Location
No Padding
Safety Features
Belly Pad Connections
ANSI Standards Met
ANSI Z359.11-2021
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belly Pad Connections, Chest Strap Buckles Mating, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry General Industry, Oil & Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.