Shop FALLTECH
See all product information
Create Account
Harness, 2XL, Back, Tongue
- Mfr # 81322X
- Zoro # G223958789
product price:Â
$
576.99
/ea
Free Shipping & Returns
Key Features
Series
FT-One Ultra-Lite
Safety Features
Heat-Resistant, Trauma Strap, Weight Distribution Bar
ANSI Standards Met
ANSI Z359.11-2021
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Chest Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81322X
- Zoro #
- G223958789
- UPC #
- 848013060280
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
Details
- Series
- FT-One Ultra-Lite
- Safety Features
- Heat-Resistant, Trauma Strap, Weight Distribution Bar
- ANSI Standards Met
- ANSI Z359.11-2021
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Chest Strap Buckles
- Quick-Connect
- Padding Location
- Shoulder
- Hardware Material
- Aluminum
- Features
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
- Harness Color
- Black/Blue
- Item
- Harness
- Other Standards
- CSA Z259.10
- Leg Strap Buckles
- Tongue
- Harness Sizing
- 2XL
- Gender
- Unisex
- Weight Capacity
- 425 lb
Description
Harness, Harness Style Vest, Safety Features Heat-Resistant, Trauma Strap, Weight Distribution Bar, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, RFID Equipped No, ANSI Standards Met ANSI Z359.11-2021, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.