Harness, 3XL, Back, Tongue
- Mfr # 81323X
- Zoro # G523958267
product price:Â
$
576.99
/ea
Free Shipping & Returns
Key Features
Other Standards
CSA Z259.10
Features
Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
Gender
Unisex
Padding Location
Shoulder
Weight Capacity
425 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81323X
- Zoro #
- G523958267
- UPC #
- 848013060594
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
Details
- Other Standards
- CSA Z259.10
- Features
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
- Gender
- Unisex
- Padding Location
- Shoulder
- Weight Capacity
- 425 lb
- ANSI Standards Met
- ANSI Z359.11-2021
- Hardware Material
- Aluminum
- Harness Sizing
- 3XL
- Leg Strap Buckles
- Tongue
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Item
- Harness
- Series
- FT-One Ultra-Lite
- Harness Color
- Black/Blue
- Safety Features
- Heat-Resistant, Trauma Strap, Weight Distribution Bar
- Chest Strap Buckles
- Quick-Connect
Description
Harness, Harness Style Vest, Safety Features Heat-Resistant, Trauma Strap, Weight Distribution Bar, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing 3XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, RFID Equipped No, ANSI Standards Met ANSI Z359.11-2021, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.