Harness, L, Back; Hips, Tongue
- Mfr # 8131L
- Zoro # G423958367
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
Gender
Unisex
Hardware Material
Aluminum
Chest Strap Buckles
Quick-Connect
ANSI Standards Met
ANSI Z359.11-2021
Harness Color
Black/Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8131L
- Zoro #
- G423958367
- UPC #
- 848013058799
- Country of Origin
- United States
- Gender
- Unisex
- Item
- Harness
- Hardware Material
- Aluminum
- Harness Sizing
- L
- Chest Strap Buckles
- Quick-Connect
- ANSI Standards Met
- ANSI Z359.11-2021
- Harness Color
- Black/Blue
- Leg Strap Buckles
- Tongue
- Weight Capacity
- 425 lb
- Features
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
- Industry
- Construction
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Safety Features
- Heat-Resistant, Trauma Strap, Weight Distribution Bar
- Other Standards
- CSA Z259.10
- Series
- FT-One Ultra-Lite
Dimensions
- Fits Chest Size
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
Description
Harness, Harness Style Vest, Safety Features Heat-Resistant, Trauma Strap, Weight Distribution Bar, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, ANSI Standards Met ANSI Z359.11-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.