Shop FALLTECH
See all product information
Create Account
Harness, XS, Back/Hips, Quick-Connect
- Mfr # 8131QCXS
- Zoro # G823958981
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Series
FT-One Ultra-Lite
Chest Strap Buckles
Quick-Connect
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Weight Capacity
425 lb
Industry
Construction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8131QCXS
- Zoro #
- G823958981
- UPC #
- 848013059253
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
Details
- Series
- FT-One Ultra-Lite
- Chest Strap Buckles
- Quick-Connect
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Weight Capacity
- 425 lb
- Industry
- Construction
- Safety Features
- Heat-Resistant, Trauma Strap, Weight Distribution Bar
- Features
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
- Item
- Harness
- Gender
- Unisex
- Harness Sizing
- XS
- Other Standards
- CSA Z259.10
- Leg Strap Buckles
- Quick-Connect
- ANSI Standards Met
- ANSI Z359.11-2021
- Harness Color
- Black/Blue
- Hardware Material
- Aluminum
Description
Harness, Harness Style Vest, Safety Features Heat-Resistant, Trauma Strap, Weight Distribution Bar, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, ANSI Standards Met ANSI Z359.11-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.