Shop FALLTECH
See all product information
Create Account
Harness, S, Back/Hips, Tongue
- Mfr # 81323DS
- Zoro # G723958821
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Features
Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
Harness Color
Black/Blue
ANSI Standards Met
ANSI Z359.11-2021
Series
FT-One Ultra-Lite
Weight Capacity
425 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81323DS
- Zoro #
- G723958821
- UPC #
- 848013060488
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
Details
- Item
- Harness
- Features
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
- Harness Color
- Black/Blue
- ANSI Standards Met
- ANSI Z359.11-2021
- Series
- FT-One Ultra-Lite
- Weight Capacity
- 425 lb
- Hardware Material
- Aluminum
- Padding Location
- Shoulder
- Safety Features
- Heat-Resistant, Trauma Strap
- Gender
- Unisex
- Leg Strap Buckles
- Tongue
- Chest Strap Buckles
- Quick-Connect
- Harness Sizing
- S
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Other Standards
- CSA Z259.10
Description
Harness, Harness Style Vest, Safety Features Heat-Resistant, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Hips, RFID Equipped No, ANSI Standards Met ANSI Z359.11-2021, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Other Standards CSA Z259.10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.