Zoro Homepage

Ladder Reinforcement Rung, 24", Steel

  • Mfr # 6160524A

  • Zoro # G915623636


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA 1910.140, OSHA 1926.502
Includes Mounting Hardware
Yes
Ladder Lifeline Component
Rung Reinforcement
Lifeline Length
24 in
Visual Load Indicator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6160524A
Zoro #
G915623636
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Lifeline Length
24 in

Details

Standards
OSHA 1910.140, OSHA 1926.502
Item
Ladder Reinforcement Rung
Includes Mounting Hardware
Yes
Ladder Lifeline Component
Rung Reinforcement
Visual Load Indicator
Yes
Ladder Lifeline Style
Fixed Ladder
Lifeline Material
Steel

Description

Ladder Reinforcement Rung, Ladder Lifeline Component Rung Reinforcement, Lifeline Length 24 in, Lifeline Material Steel, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Standards OSHA 1910.140, OSHA 1926.502, Visual Load Indicator Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.