Falltech

Leading-Edge Self Retracting Lifeline, 9 ft., Gray


product price: $313.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tensile Strength 3000 lb.
  • Length 9 ft.
  • Max. Working Load 310 lb.
  • Harness Hook Gate Opening 2"
  • SRL Housing Material Nylon
See all product information

Product Information

Dimensions

Length 9 ft.
Cable Dia. 3/16"
SRL Length 9 ft.
Lifeline Diameter 1/4 in

Details

Tensile Strength 3000 lb.
Max. Working Load 310 lb.
Harness Hook Gate Opening 2"
SRL Housing Material Nylon
Fall Braking System Internal Locking/External Energy Absorbing
Harness Hook Type Quick Connect
Anchorage Hook Type Steel Rebar Hook
Visual Load Indicator Yes
Line Material Galvanized Steel
SRL Weight 6.3 lb.
Item Self-Retracting Lifeline
Number of Legs 1
Anchorage Hook Gate Opening 2-1/2"
Color Gray
Weight Capacity 310 lb
Standards ANSI Z359.14-2014 LE
Sealed No
Anchoring Location Overhead or Foot Level
Anchorage End Connection Type Rebar Hook
Anchorage End Connection Steel Rebar Hook
Harness End Connection Material Aluminum
ANSI SRL Class Class B
Minimum Weight Capacity 130 lb
Anchorage End Connection Material Steel
Lifeline Material Steel
Replaceable Lifeline No
ANSI SRL Type SRL-P
Weight Capacity - Leading Edge Application 310 lb
OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Harness End Connection Quick-Connect
Minimum User Weight 130 lb
ANSI SRL Class (2014) Class B
RFID Equipped No
ANSI Standards Met ANSI Z359.14-2014

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 9 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.