This item is Discontinued.

Falltech Leading-Edge Self Retracting Lifeline, 9 ft., Gray G83909TP1

Leading-Edge Self Retracting Lifeline, 9 ft., Gray (Discontinued)

  • Mfr # G83909TP1
  • Zoro # G7959919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G83909TP1
Zoro #
G7959919
UPC #
848013030993
Country of Origin
United States

Dimensions

Length
9 ft.
Cable Dia.
3/16"
SRL Length
9 ft.
Lifeline Diameter
3/16"

Details

Item
Leading-Edge Self Retracting Lifeline
Weight Capacity
310 lb.
Color
Gray
Standards
ANSI Z359.14-2014 LE
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Anchorage End Connection
Steel Snap Hook
Anchorage Hook Type
Steel Snap Hook
Anchorage Hook Gate Opening
7/8"
SRL Housing Material
Nylon
SRL Weight
8.9 lb.
Fall Braking System
Internal Locking/External Energy Absorbing
Max. Working Load
310 lb.
Harness Hook Type
Quick Connect
Visual Load Indicator
Yes
Tensile Strength
3000 lb.
Line Material
Galvanized Steel
Harness Hook Gate Opening
2"
Lifeline Material
Galvanized Steel Cable
Anchorage End Connection Type
Snap Hook
Anchorage End Connection Material
Zinc Plated Steel
Replaceable Lifeline
No
ANSI SRL Type
SRL-LE
Sealed
No
Anchoring Location
Overhead or Foot Level
Minimum Weight Capacity
130 lb.
ANSI SRL Class
Class B
Minimum User Weight
130 lb
ANSI Standards Met
ANSI Z359.14-2014
Weight Capacity - Leading Edge Application
310 lb
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI SRL Class (2014)
Class B
RFID Equipped
No

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 9 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.