Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebar Positioning Assembly With Clevis Pin Steel Snap Hooks and Grade 80 Chain, 425 lb Load, 2 Legs,

  • Mfr # 8250

  • Zoro # G309219964


product price: $166.99
/ea
Sold in multiples of 6 for $1,001.94
Free Shipping & Returns

Key Features

Weight Capacity
425 lb
Harness End Connection
Snap Hook
Number of Legs
2
Anchorage End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8250
Zoro #
G309219964
UPC #
848013046376
Country of Origin
United States

Details

Weight Capacity
425 lb
Harness End Connection
Snap Hook
Number of Legs
2
Anchorage End Connection
Snap Hook

Description

FallTech Rebar Positioning Assembly, 425 lb, Alloy Steel Hardware, 2 Leg, 9/32 in Strap Width, 5000 lb Tensile, Snap Hook Anchorage Connection, 2-1/2 in Anchorage Hook Gate Opening, Snap Hook Harness Connection Hook, Specifications Met: ANSI A10.32-20049, OSHA CFR 1926.502, OSHA CFR 1910.66

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.