Shop FALLTECH
See all product information
Create Account
Self Retracting Lifeline, 20 ft L, Steel
- Mfr # 723720LE
- Zoro # G723958623
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Other Standards
CSA Z259.2.2-2017
Rebar Hook Gate Opening Size
3/4 in
Number of Legs
1
Lifeline Length
20 ft
Tagline Length
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723720LE
- Zoro #
- G723958623
- UPC #
- 848013047175
- Country of Origin
- United States
- Item
- Self Retracting Lifeline
- Other Standards
- CSA Z259.2.2-2017
- Number of Legs
- 1
- Harness End Connection Material
- Steel
- Anchoring Location
- Overhead or Foot Level
- ANSI SRL Class (2021)
- Class 2
- ANSI Standards Met
- ANSI Z359.14-2021
- Series
- CTR(TM)
- Anchorage End Connection Material
- Steel
- Weight Capacity
- 310 lb
- Minimum Weight Capacity
- 130 lb
- Sealed
- No
- Lifeline Material
- Steel
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Minimum User Weight
- 130 lb
Dimensions
- Rebar Hook Gate Opening Size
- 3/4 in
- Lifeline Length
- 20 ft
- Tagline Length
- 30 ft
Description
Self Retracting Lifeline, Tagline Length 30 ft, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series CTR(TM), Rebar Hook Gate Opening Size 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.