Self Retracting Lifeline
- Mfr # 84308RP8S
- Zoro # G824480313
product price:Â
$
333.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum User Weight
130 lb
Color
Green
Harness End Connection Material
Steel
Number of Legs
1
Lifeline Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84308RP8S
- Zoro #
- G824480313
- UPC #
- -
- Country of Origin
- United States
- Minimum User Weight
- 130 lb
- Color
- Green
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- FT-X
- Minimum Weight Capacity
- 130 lb
- Anchorage End Connection Material
- Steel
- Lifeline Material
- HPPE
- Sealed
- No
- Weight Capacity
- 420 lb
- Item
- Self Retracting Lifeline
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- ANSI Standards Met
- ANSI Z359.14-2021
- ANSI SRL Class (2021)
- Class 1
- ANSI SRL Type
- SRL-P
- Anchoring Location
- Overhead Only
- Wire Color
- Green
Dimensions
- Lifeline Length
- 8 ft
Description
Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb, Series FT-X, ANSI Standards Met ANSI Z359.14-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.