Shop FALLTECH
See all product information
Create Account
Self Retracting Lifeline
- Mfr # 84308SP8
- Zoro # G324480554
product price:Â
$
509.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sealed
No
Lifeline Material
HPPE
Weight Capacity
420 lb
Number of Legs
1
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84308SP8
- Zoro #
- G324480554
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Lifeline Length
- 8 ft
Details
- Sealed
- No
- Lifeline Material
- HPPE
- Weight Capacity
- 420 lb
- Number of Legs
- 1
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Series
- FT-X
- Item
- Self Retracting Lifeline
- Minimum Weight Capacity
- 130 lb
- Anchoring Location
- Overhead Only
- ANSI SRL Type
- SRL-P
- ANSI Standards Met
- ANSI Z359.14-2021
- Anchorage End Connection Material
- Steel
- ANSI SRL Class (2021)
- Class 1
- Harness End Connection Material
- Steel
- Color
- Green
- Minimum User Weight
- 130 lb
- Wire Color
- Green
Description
Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb, Series FT-X, ANSI Standards Met ANSI Z359.14-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.