Shop RADIANS
See all product information
Create Account
Hi-Vis Coated Gloves, Polyurethane, Palm, Not Rated Abrasion Level, Hi-Vis Yellow, 2X
- Mfr # RWG22XXL
- Zoro # G3874089
product price:Â
$
1.49
/pk
Sold in multiples of 12Â pks for
$17.88
Key Features
Color
Hi-Vis Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWG22XXL
- Zoro #
- G3874089
- UPC #
- 674326308845
- Country of Origin
- China
- Item
- Hi-Vis Coated Gloves
- Color
- Hi-Vis Yellow
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Glove Construction
- Seamless Knit
- Insulated
- No
- Coating Material
- Polyurethane
- Coating Coverage
- Palm
- Glove Materials
- Polyester Shell with PU Dip
- Base Coating Material
- Foam Nitrile
- Material
- 13 Ga Hi-Vis Yellow Polyester Shell with PU Dip
- Features
- 13 gauge hi-vis yellow polyester shell.; Polyurethane palm dip provides protection from abrasion in wet or dry conditions.; Seamless design provides a comfortable fit.; ASTM Abrasion Level 2.; Meets EN 388:2003 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (3 1 3 1).
- Weight
- 0.07
- Cuff Style
- Slip On
- Series
- RWG22
Dimensions
- Glove Size
- 2X
- Thickness
- 13 ga
- Glove Length
- 10.43
- Size
- 2X
- Length
- 10.43
- Width
- 3.94
- Overall Height
- 0.1575
- Height
- 0.1575
- Overall Width
- 3.94
Description
Radians RWG22 High Visibility Work Gl,PR, Package Quantity 1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.