Self Retracting Lifeline
- Mfr # 84308TP8S
- Zoro # G624480254
product price:Â
$
797.99
/ea
Free Shipping & Returns
Key Features
Harness End Connection Material
Steel
Sealed
No
Weight Capacity
420 lb
Lifeline Length
8 ft
ANSI SRL Type
SRL-P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84308TP8S
- Zoro #
- G624480254
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Lifeline Length
- 8 ft
Details
- Harness End Connection Material
- Steel
- Sealed
- No
- Weight Capacity
- 420 lb
- ANSI SRL Type
- SRL-P
- Anchoring Location
- Overhead Only
- Series
- FT-X
- Anchorage End Connection Material
- Steel
- Minimum Weight Capacity
- 130 lb
- Lifeline Material
- HPPE
- ANSI SRL Class (2021)
- Class 1
- Item
- Self Retracting Lifeline
- Minimum User Weight
- 130 lb
- ANSI Standards Met
- ANSI Z359.14-2021
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Number of Legs
- 2
- Color
- Green
- Wire Color
- Green
Description
Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped No, Weight Capacity 420 lb, Series FT-X, ANSI Standards Met ANSI Z359.14-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.