Shop FALLTECH
See all product information
Create Account
Self Retracting Lifeline, 9 ft L, Steel
- Mfr # 84709TP3
- Zoro # G923958775
product price:Â
$
694.99
/ea
Free Shipping & Returns
Key Features
Harness End Connection
Rebar Hook
ANSI Standards Met
ANSI Z359.14-2021
Lifeline Length
9 ft
ANSI SRL Class (2021)
Class 1
Anchorage End Connection Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84709TP3
- Zoro #
- G923958775
- UPC #
- 848013063175
- Country of Origin
- United States
- Item
- Self Retracting Lifeline
- Harness End Connection
- Rebar Hook
- ANSI Standards Met
- ANSI Z359.14-2021
- ANSI SRL Class (2021)
- Class 1
- Anchorage End Connection Material
- Steel
- Anchoring Location
- Overhead Only
- Number of Legs
- 2
- Series
- FT-X
- Visual Load Indicator
- Yes
- ANSI SRL Type
- SRL-P
- Sealed
- No
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Minimum Weight Capacity
- 130 lb
- Lifeline Material
- HPPE
- Weight Capacity
- 420 lb
- Harness End Connection Material
- Steel
- Color
- Green
- Minimum User Weight
- 130 lb
- Wire Color
- Green
Dimensions
- Lifeline Length
- 9 ft
Description
Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Rebar Hook, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped No, Weight Capacity 420 lb, Series FT-X, ANSI Standards Met ANSI Z359.14-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.