Zoro Homepage

Steelgrip Temporary Horizontal Lifeline, 100 ft Length, 620 lb Weight Capacity

  • Mfr # 60310018

  • Zoro # G100690023


product price: $2,063.99
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Weight Capacity
620 lb
Standards
OSHA 1910.140, OSHA 1926.502
Series
Steelgrip
Tensile Strength
5,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60310018
Zoro #
G100690023
UPC #
848013032638
Country of Origin
United States

Dimensions

Length
100 ft
For Min. Flange Width
4 in
For Flange Width Range
4 in to 18 in
Lifeline Diameter
0.38 in
For Max. Flange Thickness
2 1/4 in
For Max. Flange Width
18 in
For Maximum Flange Thickness
2 1/4 in
For Minimum Flange Width
4 in
For Maximum Flange Width
18 in

Description

Temporary Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 4 in, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 620 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 100 ft, Lifeline Material Steel, Mounting Type Clamp-On, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.