Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steelgrip Temporary Horizontal Lifeline, 60 ft. Length, 620 lb Weight Capacity

  • Mfr # 6036012

  • Zoro # G900690032


product price: $1,455.91
/ea
Free Shipping & Returns

Key Features

Length
60 ft.
Weight Capacity
620 lb
Standards
OSHA 1910.140, OSHA 1926.502
Series
Steelgrip
Attaches To
Anchor Lifeline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6036012
Zoro #
G900690032
UPC #
848013076779
Country of Origin
United States

Dimensions

Length
60 ft.
For Max. Flange Thickness
2 1/4 in
For Min. Flange Width
4 in
Lifeline Diameter
0.38 in
For Flange Width Range
4 in to 12 in
For Max. Flange Width
12 in
For Maximum Flange Width
12 in
For Maximum Flange Thickness
2 1/4 in
For Minimum Flange Width
4 in

Details

Item
Temporary Horizontal Lifeline
Weight Capacity
620 lb
Standards
OSHA 1910.140, OSHA 1926.502
Series
Steelgrip
Attaches To
Anchor Lifeline
Includes
Stainless Steel Coil Energy Absorber, (2) Connecting Carabiners, (2) Galvanized Steel Shackles, (2) I-Beam Stanchions, 12 in Beam Clamps, 3/8 in Galvanized Steel Cable, In-Line Tension Indicator, Tensioning Turnbuckle, Wire Rope Clips
Tensile Strength
5,000
For Use With
Horizontal Lifeline System
Hardware Material
Steel
Lifeline Attachment Points
Stanchions
Base Mount Style
Multiple
Includes Mounting Hardware
Yes
Max. Add-On Units
0
Cable Sleeve Type
Manual
Retractable
No
Includes Tie-Off Adapters
Yes
Lifeline Installation
Reusable
Workers per System
2
Required Accessories
In-Line Tension Indicator Included With 2 Galvanized Steel Shackles
Lifeline Material
Steel
Add-On Style
Single Span
Horizontal Lifeline Component
Horizontal Lifeline System
Maximum Add-On Units
0
Compatible Attachment Points
Anchor Lifeline

Description

Temporary Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 4 in, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 620 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 60 ft, Lifeline Material Steel, Mounting Type Clamp-On, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.