
Tower Harness, XL, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps, Back, Chest, Hips D-Ring
Mfr # 8048QCXL
Zoro # G315380023
product price: $998.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8048QCXL
Zoro #
G315380023
UPC #
848013041340
Country of Origin
United States
Details
Item
Tower Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Includes Padding
Yes
Torso Adjustment
Cam
Padding Location
Back, Leg, Shoulder
Features
Advanced Gel Padding Material Disperses Harness Loads, Conventional Quick-Connect Buckles Allow the Seat to be Removed Entirely when Not Needed, Eliminating Hot Spots and Pressure Points for All-Day Comfort, Uses a Self-Orienting Magnet for Seat Retention Instead of Hooks for a Snag-Free Experience
Hardware Material
Aluminum
RFID Equipped
No
Harness Color
Black/Blue
Harness D-Ring Material
Aluminum
With Belt
Yes
ANSI Standards Met
ANSI Z359.11-2021
Safety Features
Belt, Trauma Strap
Other Standards
CSA Z259.10-2018
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Industry
Tower, Wind Power
Description
Tower Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Tower, Wind Power, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.