Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangular Key Electrical Enclosures, 15.7 in H, 6.89 in D, 19.6 in W, NEMA 4X, Polycarbonate

  • Mfr # 39145UL

  • Zoro # G1408789


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
19.6 in
Nominal Height
15.7 in
Nominal Depth
6.89 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39145UL
Zoro #
G1408789
UPC #
843741100505
Country of Origin
Spain

Dimensions

Nominal Width
19.6 in
Nominal Height
15.7 in
Nominal Depth
6.89 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Polycarbonate
Closure Method
Triangular Key
Metallic / Non-Metallic
Non-Metallic
Color
Off-White
Features
Triangular Key Lock
Weight
10.9

Description

Dimensions: 15" 3/4 X 19"11/16 X 6"57/64
The MAGNA series NEMA 4X / IP65 POLYCARBONATE ENCLOSURE made by Famatel is ideal for outdoor and indoor installations. Designed for industrial and residential applications; It protects your installation against external elements such as; splashing water, dust, mud and more. Comparable to polyester and stainless steel enclosures. This enclosure has been certified by Intertek under NEMA standards.
The lock system by triangular key increases safety for the elements within the cabinet. Designed for outdoor use, avoid corrosion in your assemblies and protect the housed components within. Materials are Polycarbonate + Galvanized Back Plate Inside.
UV Protected, halogen free materials. Isolation voltage: 1000 VAC / 1500 VDC
This cabinet has been in the market for over 10 years proving it endurance in the most harsh environments such as coastal areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.