Shop FAMATEL USA
See all product information
Create Account
Fiberglass Enclosure, 31.5 in H, 23.6 in W, 11.8 in D, IP66
- Mfr # 49168
- Zoro # G822732568
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
23.6 in
Nominal Height
31.5 in
Nominal Depth
11.8 in
Enclosure Material
Fiberglass
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49168
- Zoro #
- G822732568
- UPC #
- -
- Country of Origin
- Spain
- Item
- Hinged Enclosure
- Enclosure Material
- Fiberglass
- Color
- Gray
- Mounting
- Surface
- Includes
- Lock and Key
- Standards
- IEC, CE
- Features
- UV Resistant, Halogen free
- IP Rating
- IP66
Dimensions
- Nominal Width
- 23.6 in
- Nominal Height
- 31.5 in
- Nominal Depth
- 11.8 in
Description
The Stone Series IP66 Fiberglass Enclosure is ideal for outdoor and indoor installations. Designed for industrial and residential applications. It protects your installations against external elements such as spraydowns, dust, mud, and more. Door is reversible and can mount on left or right side. Comparable to nonmetallic and stainless steel enclosures. This enclosure has been built according to CE standards. Includes door lock and key. Dimensions 31.5 in H, 23.6 in W, 11.8 in D
Documents & Resources
- Technical Guide 1 Opens PDF in new window
- Technical Guide 2 Opens PDF in new window
- Technical Guide 3 Opens PDF in new window
- Technical Guide 4 Opens PDF in new window
- Technical Guide 5 Opens PDF in new window
- Technical Guide 6 Opens PDF in new window
- Technical Guide 7 Opens PDF in new window
- Technical Guide 8 Opens PDF in new window
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.