Shop All Electrical Enclosures
Famatel
Electrical Box, Junction Box, ABS
Mfr # 3073
Zoro # G1407906
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.74
- Box Type Junction Box
- Color Off-White
- Description/Special Features 1/4 turn screw closure system
- Material ABS
Product Information
- Brand Famatel
- MFR # 3073
- Zoro # G1407906
- Country of Origin Spain
- Category Electrical Enclosures
Dimensions
Height | 3.74 |
Width | 6.02 |
Length | 7.17 |
Details
Description
Dimensions: 5"5/16 x6" 19/64 x 3" 17/64 with 1/4 turn screw closure system.
This Non Metallic junction box made out of high quality ABS by Famatel is the perfect solution for indoor and outdoor wiring installations and connections.
This enclosure is resistant to water, dust and many other elements. Our electrical boxes are UV protected and have high impact rating. IP55 rating will protect your electronics and wiring from dust and splash from multiple directions. Perfect for outdoor and rainy environments.
This Non Metallic junction box made out of high quality ABS by Famatel is the perfect solution for indoor and outdoor wiring installations and connections.
This enclosure is resistant to water, dust and many other elements. Our electrical boxes are UV protected and have high impact rating. IP55 rating will protect your electronics and wiring from dust and splash from multiple directions. Perfect for outdoor and rainy environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, Nylon, 3/8 in., 25 ft (16Y263)
- EATON Cutler-Hammer Legend Plate, Half Round, Forward, Black (10250TM15)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPPL48WBLY)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 24V AC, 240/480V AC (9070T500D2)
- FAMATEL 12 H, 4 PK (3072-PK)
- FAMATEL 21.5 H, 4 PK (3954-CT)
- FAMATEL Electrical Box, Junction Box, ABS (3074)
- FAMATEL Plastic Weatherproof Junction Box for Outdoor Use With UV Protection (3071)
- FAMATEL 8 H, 5 PK (3071-PK)
- FAMATEL Electrical Box, Junction Box, ABS (3072)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Box, Wiring Box, Composite, Abandonmant (S1AP4BL)
- Famatel Electrical Enclosures